References
Bahco:7409MB
Rubix:401A5342
EAN:7314150220236

Product details : BAHCO 7409MB 3/8 SOCKET SET MM ON RAILS
A7400DM 3/8" square drive sockets bi-hex profile metric 7, 8, 10, 11, 13, 15, 17, 19 and 22 mm
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Thin walled for better accessibility
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Thin walled for better accessibility
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Socket Set on Rail with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Number of elements | 9 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 86.34 excl. VAT
/ Each
£ 103.61 incl. VAT
- Delivery usually within ( 14 ) days
