References
Bahco:7888DM
Rubix:042431
EAN:7314151820923

Documents
Product details : BAHCO 7888DM 1/2IN SOCKET SET 27 PCS
Strengths
•7800DM 1/2" square drive socket bi-hex profile metric, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 25, 27, 30 and 32 mm
8150-1/2 1/2" reversible ratchet
8157-15 1/2" breaker bar
8154-11 1/2" sliding T-handle
8166 1/2" universal joint
8160-3, 8160-5 and 8160-10 1/2" extension bars (75, 125 and 250 mm)
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150-1/2 1/2" reversible ratchet
8157-15 1/2" breaker bar
8154-11 1/2" sliding T-handle
8166 1/2" universal joint
8160-3, 8160-5 and 8160-10 1/2" extension bars (75, 125 and 250 mm)
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 7390 g |
|---|---|
| Number of elements | 27 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 448.84 excl. VAT
/ Each
£ 538.61 incl. VAT
- Delivery usually within ( 14 ) days
