GUHRING 05511 017.700 RATIO DRILL/COOLING SOLID CARBIDE 17.700MM

Ratio

See technical information

References

Gühring:05511 017.700
Rubix:222A3585
brand logo

Technical specifications

Drilling diameter17.7 mm
Total length143 mm
Length of cut93 mm
See all Specifications

Product details : GUHRING 05511 017.700 RATIO DRILL/COOLING SOLID CARBIDE 17.700MM


Guhring Number 5511 5xD Cylindrical shank Solid Carbide Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter

Technical specifications


Attributes
Drilling diameter17.7 mm
Total length143 mm
Length of cut93 mm
Shank typecylindrical
Din standarddin 6537 / din 6537 l
Coatingnano firex
Tolerancem7
Ratio of diameter to length of drill hole17,7/143 mm
Angle of helix140 °
Tailstraight
Internal coolingyes
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel
Tip angle140 °
Tail diameter18 mm
£ 350.92 excl. VAT
/ Each
£ 421.10 incl. VAT
  • Usually arrives within 14 working days