References
Walter Titex:A1211TIN-3.2
Rubix:356A6895
Manufacturer :5058923
EAN:4031132078106

Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Documents
Product details : TITEX A1211TIN-3.2 JOBBER DRILLS HSS/HSS-E 5058923
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metals;super alloy;titanium alloy |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days