J. H-sockets 3/8" hexagonal, metric
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17.4 mm |
Length | 30 mm |
Logistic Weight | 32 g |
---|---|
Packaged dimensions (D x W x H) | 30x17x17 mm |
Package weight | 32 g |
Square drive adapter | 3/8 '' |
Diameter | 17.4 mm |
Length | 30 mm |
Weight | 36 g |
Usually arrives within 14 working days