RD.MDEMA - Round semi-sweet files with handle
Shape | Round |
---|---|
Length | 150 mm |
Logistic Weight | 54 g |
---|---|
Packaged dimensions (D x W x H) | 240x20x15 mm |
Package weight | 54 g |
Shape | Round |
Length | 150 mm |
Type of cut | Double size |
Handle | Plastic |
Section | 6 mm |
Usually arrives within 14 working days