BAHCO 1-110-08-3-2 8IN FLAT WITH HANDLE CUT 3
ERGO™ Engineering Tapered Edge Flat File Bastard/Second/Smooth Cut
See technical informationSee documentsReferences
Bahco:1-110-08-3-2
Rubix:016852
EAN:7311518295646

Documents
Product details : BAHCO 1-110-08-3-2 8IN FLAT WITH HANDLE CUT 3
File handle developed according to the scientific Ergo process
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Tapered shape for easier access into angles and corners|Carded complete with ERGO™ handle
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- In stock: Next day delivery
