Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 8 HALF ROUND SECOND
ROEBUCK ENGINEERS FILE 8 HALF ROUND SECOND
Half Round Files
References
roebuck:
4972064
rubix:
218068
Technical specifications
Shape
Half-round
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 8 HALF ROUND SECOND
For filing both flat and concave surfaces, parallel in width and thickness.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Half-round
Length
200
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-300-16-0-0 16CM HAND NEEDLE FILE CUT 0
ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
BAHCO 167-8-21-3.2-12 8IN FLAT CSF
BAHCO 2-300-16-2-0 16CM HAND NEEDLE FILE CUT 2
BAHCO 1-143-10-1-2 10IN MILL BASTARD FILE WITH HANDLE
BAHCO 1-110-06-2-2 6IN FLAT WITH HANDLE CUT 2
BAHCO 4-138-08-1-0 8IN MILL SAW 1 ROUND EDGE
FACOM DRD.B250EMA HALF RND FILE BSTD 250MM HANDL
ROEBUCK ENGINEERS FILE 6 INCH SQUARE SMOOTH 879987
DRAPER 71288 CHISEL KNIFE
FACOM FLAT 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK PRECISION FILE 6 INCH SQUARE CUT 2
BAHCO 1-210-10-2-2 10IN 1/2 ROUND WITH HANDLE CUT2
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
ROEBUCK ENGINEER FILE 300MM HALFROUND SECOND CUT - HANDLED 879902