FUSION LAMPS EDTE18/84 18W GX24-Q2 4P TRIPLE COMPACT 400 (L)118 MM X (
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDTE18/84
Rubix:234A7356

Product details : FUSION LAMPS EDTE18/84 18W GX24-Q2 4P TRIPLE COMPACT 400 (L)118 MM X (
18W GX24-Q2 4P Triple Compact 400 (L)118 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 1206 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 3 ) days
