FUSION LUMINAIRES FNCF5E3 23W 5FT LED NCF 4000K EMERGENCY (L)1500 MM X
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF5E3
Rubix:234A7322

Documents
Product details : FUSION LUMINAIRES FNCF5E3 23W 5FT LED NCF 4000K EMERGENCY (L)1500 MM X
23W 5FT Led Ncf 4000K Emergency (L)1500 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 2900 lm |
|---|---|
| Power | 23 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 104.92 excl. VAT
/ Each
£ 125.90 incl. VAT
- Delivery usually within ( 3 ) days
