• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE TSFK100DL 10X 10W 110V 22M LED ES FESTOON KIT (L)22 M

TAMLITE TSFK100DL 10X 10W 110V 22M LED ES FESTOON KIT (L)22 M

Site Festoon

See technical information

References

Tamlite:TSFK100DL
Rubix:234A6583
brand logo
brand logo

Product details : TAMLITE TSFK100DL 10X 10W 110V 22M LED ES FESTOON KIT (L)22 M


10X 10W 110V 22M Led Es Festoon Kit (L)22 m

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 79.94 excl. VAT
/ Each
£ 95.93 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLEFUSION LUMINAIRES FNCF6 27W 6FT LED NCF 4000K (L)1800 MM X (H)83 MM XTAMLITE XCBHWPCWP XCITE 16W LED CIRCULAR BULKHEAD WHITE PR (DIA)275 MMSPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTORTAMLITE XCBHWPSBP XCITE 16W LED SQUARE BULKHEAD BLACK PRIS (L)245 MM XFUSION LAMPS FGU10/5CW/10P ESSENTIAL 5W GU10 LED 10 PACK CW (L)56 MM XTAMLITE XCUCL5WW 296MM 5W LED CABINET LIGHT - 3000K (L)296 MM X (W)23TAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (WSEALEY LED3601R RECHARGE 360 INSPECTION LIGHT 3W COB/1W SMD LED RED LTAMLITE XCDL8NW XCITE 8W LED DOWNLIGHT - 4000K (DIA)120 MM X (D)25 MMTAMLITE XCMF10WDLP XCITE MICROFLOOD 10W LED WHITE6000K (H)90 MM X (W)1DRAPER 03213 2X30W 6600LM TRIPOD SITELIGHTDRAPER 03201 2X20W 4400LM TRIPOD SITELIGHTFUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM XFUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap