FUSION LAMPS EDLED/GU10WF/5CW/DIM 5W GU10 240V LED 60DEG DIMMABLE 4000
Flood Lamp
See technical informationReferences
Fusion Lamps:EDLED/GU10WF/5CW/DIM
Rubix:234A7477

Product details : FUSION LAMPS EDLED/GU10WF/5CW/DIM 5W GU10 240V LED 60DEG DIMMABLE 4000
5W GU10 240V Led 60deg Dimmable 4000K (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 520 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
- Delivery usually within ( 3 ) days
