TAMLITE XCSF150NW XCITE 150W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF150NW
Rubix:234A6534

Documents
Product details : TAMLITE XCSF150NW XCITE 150W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
XCITE 150W LED Floodlight Black Finish (H)425 mm x (W)325 mm x (D)100 mm
Technical specifications
Attributes
| Luminance | 15300 lm |
|---|---|
| Power | 150 W |
Show UNSPSC/ECL@SS
£ 294.72 excl. VAT
/ Each
£ 353.66 incl. VAT
- Delivery usually within ( 3 ) days
