FUSION LAMPS FC6SBC/OP ESSENTIAL 6W SBC LED OPAL CANDLE (L)112 MM X (D
Essential
See technical informationReferences
Fusion Lamps:FC6SBC/OP
Rubix:234A7428

Product details : FUSION LAMPS FC6SBC/OP ESSENTIAL 6W SBC LED OPAL CANDLE (L)112 MM X (D
Essential 6W SBC LED Opal Candle (L)112 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 525 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
