Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
References
eclipse magnetics:
MRT770
rubix:
258A7681
manufacturer :
MRT770
Product details
Technical specifications
Product details : ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/
Each
£
12.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
ROEBUCK N812 NEOD DISC MAGNET 10MM X 3MM PACK OF 10
ECLIPSEMAG E781 FERRITE SHALLOW POT 80X18MM M10
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
GISS 834BH POT MAGNET 35 X 30MM 210309EU
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
ECLIPSEMAG E897 FERRITE LIMPET POT 100X15.5MM M6 W/JACK
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
ECLIPSEMAG E807 ALNICO CYLINDRICAL BAR 10X30MM PK2