Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM
GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM
Ferrite shallow pot magnets
References
roebuck:
4971894
rubix:
210314
Technical specifications
Force
156,9
N
Length
10.7
mm
Shape
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM
Suitable for limpet type gripping applications.
Manufactured.
With M6 thread for building into jigs and fixtures.
Technical specifications
Attributes
Force
156,9
N
Length
10.7
mm
Shape
Other
Height
10.7
mm
Diameter
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.37
excl. VAT
/
Each
£
35.24
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
ECLIPSEMAG E954 HEAVY DUTY CLAMP 120X82X14MM
ECLIPSEMAG E905WF MAGNETIC BASE TOGGLE SWITCH 65X50X55MM
ROEBUCK N38A1004BH NEODYMIUM DISC MAGNETS 10MM X 4MM PACK OF 5
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
GISS 210357EU E806BH CYLINDRICAL BAR MAGNET 8 X 25MM
ECLIPSEMAG FM670 MAGNETIC STRIP 9.5X3.6MMX10M
ECLIPSEMAG 920 ADJUSTABLE LINK 127X25X51MM PAIR
GISS 210306EU 831BH POT MAGNET 17 X 16MM
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
ROEBUCK CM702-RBH FERRITE DISC MAGNETS 30 X 5MM PACK OF 10
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM