ROEBUCK BRICK CHISEL WITH HAND GUARD 250MM
Brick chisel with hand guard
See technical informationSee documentsReferences
Superseded Ref:3939513
Roebuck:865230
Rubix:209A8530
EAN:3660338195976

Documents
Product details : ROEBUCK BRICK CHISEL WITH HAND GUARD 250MM
Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 70 mm |
| Weight | 695 g |
| Handle | sheath |
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
- Usually arrives within 14 working days
