References
Draper:82107
Rubix:382A7469
Manufacturer :82107
EAN:5010559821075


Technical specifications
| Width | 14 cm |
|---|---|
| Material | mild steel spikes; soft grip handle |
| Handle | soft grip handle |
Product details : DRAPER 82107 SCRATCH FLOAT
Rigid general purpose scratch float manufactured with mild steel spikes and fitted with soft grip handle.
Technical specifications
Attributes
| Width | 14 cm |
|---|---|
| Material | mild steel spikes; soft grip handle |
| Handle | soft grip handle |
| Shape | rectangular |
| Length | 250 mm |
| Size | 250 '' |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 7 ) days