SPARTEX 845607 RECTANGULAR SPATULA LENGTH 270MM
Rectangular trowel
See technical informationSee documentsReferences
Spartex:845607
Rubix:209A7299
EAN:3660338807466

Documents
Product details : SPARTEX 845607 RECTANGULAR SPATULA LENGTH 270MM
Spartex Rectangular trowel Polystyrene honeycomb sole.
Technical specifications
Attributes
| Width | 180 cm |
|---|---|
| Material | polystyrene honeycomb sole |
| Shape | rectangular |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- In stock: Next day delivery
