References
Festo:NPFC-R-M5-M3-MF
Rubix:391A4182
Manufacturer :8069227
EAN:4052568297657

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069227 REDUCING NIPPLE
Reducing nipple NPFC-R-M5-M3-MF 8069227
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 50 bar |
| Profile | reducing nipple |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- Delivery usually within ( 2 ) days