References
Camozzi:2525-1/4-43
Rubix:117A1002
Manufacturer :2525 1/4-43


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI ADAPTOR EXTENSION CAM-2525-1/4-43
Camozzi series 2000 nickel-plated brass screw fitting for pneumatic systems. BSPP G1/4 connections with temperature from -40°C to +120°C and working pressure up to 80 bar.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 80 bar |
| Profile | extended adaptor (equal extended adaptor) – series 2000, model 2525 |
| Connection 2 | g 1/4 |
| Max. temperature | 120 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Usually arrives within 14 working days