References
Aventics:1823381043
Rubix:273A0176
Manufacturer :1823381043


Technical specifications
| Material | brass, nickel-plated (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: brass, nickel-plated |
|---|---|
| Connection 1 | 4 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823381043
T-Fitting
Technical specifications
Attributes
| Material | brass, nickel-plated (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: brass, nickel-plated |
|---|---|
| Connection 1 | 4 |
| Max. service pressure | 16 bar |
| Profile | qr2-s-rtk |
| Connection 2 | 4 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- Usually arrives within 14 working days