References
Sandvik Coromant:132L-60-32
Rubix:258A1047
Manufacturer :7251703
EAN:7323221808570


Technical specifications
| Outer diameter | 60 mm |
|---|---|
| Inner diameter | 32 mm |
| Body material | steel |
Product details : SANDVIK 132L-60-32 CYLINDRICAL SLEEVE 7251703
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 60 mm |
|---|---|
| Inner diameter | 32 mm |
| Body material | steel |
| Length | 128 mm |
Show UNSPSC/ECL@SS
£ 437.00 excl. VAT
/ Each
£ 524.40 incl. VAT
- Usually arrives within 14 working days