MECALINE 9241220 HOSE TAIL STAINLESS STEEL MM10 G1/2IN

STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS

See technical informationSee documents

References

Mecaline:842939
Rubix:214A5426
EAN:3660338063091
RIBBED TAPERED BUSHING - STAINLESS STEEL Execution Tapered - D10/2

Technical specifications

Materialstainless steel
Connection 110 mm
See all Specifications

Documents

Product details : MECALINE 9241220 HOSE TAIL STAINLESS STEEL MM10 G1/2IN


Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.

Technical specifications


Attributes
Materialstainless steel
Connection 110 mm
Profile842
Connection 21/2 in
Type of threadingr
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
  • In stock: Next day delivery