References
Fusion Lamps:CRLED/R80
Rubix:127A2725

Documents
Product details : FUSION 10W E27 R80 CRLED/R80
10W E27 LED R80 Style Warm White (L)116 mm x (Dia)80 mm
Technical specifications
Attributes
| Luminance | 810 lm |
|---|---|
| Power | 10 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ Each
£ 19.21 incl. VAT
- Delivery usually within ( 3 ) days
