FUSION LAMPS EDHQITS70NW 70W RX7S DOUBLE ENDED M/H 4200K (L)117 MM X (
Halide Lamp
See technical informationReferences
Fusion Lamps:EDHQITS70NW
Rubix:234A7371

Product details : FUSION LAMPS EDHQITS70NW 70W RX7S DOUBLE ENDED M/H 4200K (L)117 MM X (
70W RX7s Double Ended M/H 4200K (L)117 mm x (Dia)20 mm
Technical specifications
Attributes
| Luminance | 5500 lm |
|---|---|
| Power | 70 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ Each
£ 27.36 incl. VAT
- Delivery usually within ( 3 ) days
