TAMLITE XCMF10BDL XCITE MICROFLOOD 10W LED BLACK (H)90 MM X (W)130 MM
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF10BDL
Rubix:234A6516

Documents
Product details : TAMLITE XCMF10BDL XCITE MICROFLOOD 10W LED BLACK (H)90 MM X (W)130 MM
Xcite Microflood 10W LED Black (H)90 mm x (W)130 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 10 W |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 3 ) days
