References
Thor Hammer:71-308C
Rubix:011637
EAN:5012936713089



Product details : THOR 71308C SIZE A REPLACEMENT COPPER FACE
Manufactured from 99.9% pure extruded electrolytic copper rod. Copper faces when fitted into a malleable iron head prevent damage to expensive machined sub components and assemblies. Ideal where a heavy blow is required combined with a relatively small striking area. Designed to wear and can be easily replaced.
Strengths
Cylindrical Copper face manufactured from 99.9% Pure Extruded Electrolytic Copper rod for use with Malleable Iron heads
Copper faces when fitted into a Malleable Iron head prevent damage to expensive machined sub components and assemblies
Ideal where a heavy blow is required combined with a relatively small striking area.
Faces are designed to wear and can be replaced
Not recommended or intended for use with our Split Head hammer range
Copper faces when fitted into a Malleable Iron head prevent damage to expensive machined sub components and assemblies
Ideal where a heavy blow is required combined with a relatively small striking area.
Faces are designed to wear and can be replaced
Not recommended or intended for use with our Split Head hammer range
Applications
Ideal where heavy blow is required
Technical specifications
Attributes
| Weight | 85 g |
|---|---|
| Diameter | 25 mm |
| Shape | cylindrical |
| Material | electrolytic copper |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
