References
Draper:81430
Rubix:156A8368
Manufacturer :81430

Product details : DRAPER 81430 HICKORY SHAFT SLEDGE HAMMER 6.4KG/14LB
Polished face, high carbon steel solid forged head, that's correctly hardened and tempered with a lacquer coating for rust protection. Natural straight grained hickory shaft sanded and lacquered.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 195 mm |
| Weight | 6400 g |
| Handle | natural straight grained hickory shaft (sanded and lacquered) |
| Material | high carbon steel (solid forged head); hickory (lacquered shaft) |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Delivery usually within ( 7 ) days
