References
Facom:862D.60
Rubix:1235882
EAN:3148516931771



Product details : FACOM DRESSER 862D.60
Flat head
- Flat surface.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
- Flat surface.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 319 g |
|---|---|
| Packaged dimensions (D x W x H) | 292x60x31 mm |
| Package weight | 319 g |
| Type | planishing hammer |
| Section | 30 mm |
| Length | 295 mm |
| Weight | 320 g |
| Diameter | 30 mm |
| Shape | flat |
| Handle | hickory |
| Head length | 50 mm |
Show UNSPSC/ECL@SS
£ 65.75 excl. VAT
/ Each
£ 78.90 incl. VAT
- Delivery usually within ( 14 ) days
