BAHCO 3625Y-22 HAMMER 22MM

Polyplex Plastic Hammers with Wooden Handle

See technical informationSee documents

References

Bahco:3625Y-22
Rubix:296A7821
EAN:7314151074074
brand logo

Technical specifications

Typesledgehammer
Section22x77 mm
Length260 mm
See all Specifications

Documents

Product details : BAHCO 3625Y-22 HAMMER 22MM


For heavy work in assembly, for demolition work, for sheet metal, etc. Yellow plastic caps made of polyurethane (Desmopan, registered trademark of Bayer AG). Centre section made of malleable cast iron. Wooden handle. Extremely wear-resistant, high breaking and pulling limit. No fragmentation on sharp edges. Harder finish compared with similar nylon hammers. Resistant to virtually all oils, greases and solvents 3625YL = plastic replacement caps, per pair.

Strengths

Comfortable to use with wooden handle|Extremely wear-resistant with high break and tear resistance|Resistant to virtually all mineral oils, greases and solvents, 3625YL spare polls, pair

Technical specifications


Attributes
Logistic Weight180 g
Typesledgehammer
Section22x77 mm
Length260 mm
Weight120 g
Shapecylindrical
Handlewood
Head length77 mm
Materialpolyurethane elastomer (poll);cast iron (centre piece);wood (handle)
£ 29.97 excl. VAT
/ Each
£ 35.96 incl. VAT
  • Delivery usually within ( 14 ) days