thor hammer:11-712
rubix:011649
ean:5012936117122

- Type:mallet
- Section:38 mm
- Length:305 mm
thor hammer:03-212
rubix:011626
ean:5012936021207

- Type:mallet
- Section:38 mm
- Length:305 mm
thor hammer:03-214
rubix:011627
ean:5012936021405

- Type:mallet
- Section:44 mm
- Length:305 mm
thor hammer:11-710
rubix:011648
ean:5012936117108

- Type:mallet
- Section:32 mm
- Length:280 mm
thor hammer:11-714
rubix:011650
ean:5012936117146

- Type:mallet
- Section:44 mm
- Length:305 mm
thor hammer:03-216
rubix:011628
ean:5012936021603

- Type:mallet
- Section:50 mm
- Length:355 mm
thor hammer:03-210
rubix:011625
ean:5012936021009

- Type:mallet
- Section:32 mm
- Length:270 mm
thor hammer:04-312
rubix:011620
ean:5012936031206

- Type:mallet
- Section:38 mm
- Length:305 mm
thor hammer:76-710NF
rubix:011658
ean:5012936671013
thor hammer:20-1616
rubix:211683
ean:5012936161613

- Type:mallet
- Section:50 mm
- Length:325 mm
thor hammer:76-716NF
rubix:011661
ean:5012936671617
thor hammer:20-2020
rubix:211684
ean:5012936202019

- Type:mallet
- Section:63 mm
- Length:370 mm
thor hammer:20-1010
rubix:011682
ean:5012936101015

- Type:mallet
- Section:32 mm
- Length:275 mm
thor hammer:04-322
rubix:011623
ean:5012936032203

- Type:mallet
- Section:70 mm
- Length:915 mm
thor hammer:05-A316
rubix:4503513
ean:5012936031657
thor hammer:76-710TF
rubix:211764
ean:5012936671099
thor hammer:76-712PF
rubix:211759
ean:5012936671235
thor hammer:02-124
rubix:011675
ean:5012936012403

- Diameter:76 mm
- Material:hide
- Weight:900 g
thor hammer:04-314
rubix:011621
ean:5012936031404

- Type:mallet
- Length:305 mm
- Weight:1940 g
thor hammer:11-716
rubix:011651
ean:5012936117160

- Type:mallet
- Length:305 mm
- Weight:1230 g
thor hammer:04-316
rubix:011622
ean:5012936031602

- Type:mallet
- Length:355 mm
- Weight:2830 g
thor hammer:20-1212
rubix:011683
ean:5012936121211

- Type:mallet
- Length:305 mm
- Weight:700 g
thor hammer:04-310
rubix:011619
ean:5012936031008

- Type:mallet
- Length:270 mm
- Weight:830 g
thor hammer:61-953W
rubix:215710
ean:5012936095390

- Type:mallet
- Length:340 mm
- Weight:675 g