FUSION LUMINAIRES DL4050 10A ELECTRONIC PHOTOCELL HEAD (DIA)80 MM X (H
Replacement Head Only
See technical informationReferences
Fusion Lamps:DL4050
Rubix:234A7335

Product details : FUSION LUMINAIRES DL4050 10A ELECTRONIC PHOTOCELL HEAD (DIA)80 MM X (H
10A Electronic Photocell Head (Dia)80 mm x (H)60 mm
Technical specifications
Attributes
| Type | replacement head only |
|---|---|
| Min. tension | 230 V |
| Max. tension | 230 V |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- In stock: Next day delivery
