KNIPEX 4921A21SB CIRCLIP PLIERS 165MM


Precision Circlip Pliers

References
knipex:49 21 A21 SB
rubix:388A3500
ean:4003773050308
brand logo
brand logo
Technical specifications
Nose shapeCurved
Nose diameter1.8 mm
Length230 mm
See all Specifications

Product details : KNIPEX 4921A21SB CIRCLIP PLIERS 165MM


49 21 A41 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B; 90° angled jaws.
  • Size of shaft: Ø 85 – 140 mm
  • Tips (diameter): 3.2 mm
  • Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)250x110x13 mm
    Nose shapeCurved
    Nose diameter1.8 mm
    Length230 mm
    Weight191 g
    Max diameter capacity60 mm
    Min. diameter19 mm
    Max diameter60 mm
    Show UNSPSC/ECL@SS
    £ 27.00 excl. VAT
    / Each
    £ 32.40 incl. VAT
    • Usually arrives within 14 working days