KNIPEX 4611A0 CIRCLIP PLIERS 140MM

Circlip Pliers

See technical informationSee documents

References

Knipex:46 11 A0
Rubix:010145
EAN:4003773033950
brand logo

Technical specifications

Nose shapestraight
Nose diameter0.9 mm
Length140 mm
See all Specifications

Documents

Product details : KNIPEX 4611A0 CIRCLIP PLIERS 140MM


46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
  • Size of shaft: Ø 85 – 140 mm
  • Tips (diameter): Ø 3.2 mm
  • Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)202x69x11 mm
    Nose shapestraight
    Nose diameter0.9 mm
    Length140 mm
    Weight85 g
    Max diameter capacity10 mm
    Min. diameter3 mm
    Max diameter10 mm
    £ 16.64 excl. VAT
    / Each
    £ 19.97 incl. VAT
    • In stock: Next day delivery