GISS 854288 FALL ARRESTER ON POLYAMIDE TWISTED ROPE+E ABSORBER 10 M
Sliding fall arrest on stranded rope
See technical informationSee documentsReferences
GISS:854288
Rubix:216A6492
EAN:3660338101014

Documents
Product details : GISS 854288 FALL ARRESTER ON POLYAMIDE TWISTED ROPE+E ABSORBER 10 M
Sliding fall arrest on stranded rope with energy absorber
.
Material: Steel .
Resistance: 15 kN .
Supplied with an energy absorber and a connector with screw locking for fastening element. Opening/closing simple and double automatic locking. .
Works on 14mm-16mm diam rope. .
Supplied with a rope of 10 or 20 meters in length. Tether of stranded polyamide rope, diam 14-16 mm. Thimble buckles for better resistance to abrasion. Protected splices under transparent sheath. .
Wear-indicating coloured wires for visually indicating the state of wear of the tether. .
Supplied in a Hessian bag Standard: EN353-2: 2002
Material: Steel .
Resistance: 15 kN .
Supplied with an energy absorber and a connector with screw locking for fastening element. Opening/closing simple and double automatic locking. .
Works on 14mm-16mm diam rope. .
Supplied with a rope of 10 or 20 meters in length. Tether of stranded polyamide rope, diam 14-16 mm. Thimble buckles for better resistance to abrasion. Protected splices under transparent sheath. .
Wear-indicating coloured wires for visually indicating the state of wear of the tether. .
Supplied in a Hessian bag Standard: EN353-2: 2002
Strengths
Provided with a poka-yoke system preventing from installing the slide the wrong way round on the belay support. Provided with a manual sliding locking system for working on an inclined plane.
Technical specifications
Attributes
| Type | sliding |
|---|---|
| Length | 10 m |
Show UNSPSC/ECL@SS
£ 139.09 excl. VAT
/ Each
£ 166.91 incl. VAT
- In stock: Next day delivery
