GISS 886575 RETRACTABLE FALL ARRESTER LG. 7M TYPE AUTOMATIC RECALL
RETRACTABLE FALL ARRESTER LG. 7M TYPE AUTOMATIC RECALL
See technical informationSee documentsReferences
GISS:886575
Rubix:243A8261
EAN:3660338399978

Documents
Product details : GISS 886575 RETRACTABLE FALL ARRESTER LG. 7M TYPE AUTOMATIC RECALL
Standards : EN360:2002
Automatic return fall arrest with cable. Steel cable diam. 4,8 mm. Quasi-indestructible, high-resistance polymer casing. Swivel on the upper and lower part of the device. Resistance: 12 kN. Rubber sleeve for the protection of cable manipulation. Connectors: 1 18 mm screw locking opening steel carabiner and 1 double action closing and automatic locking steel carabiner with fall indicator swivel, 20 mm opening.
STRONG POINTS
Maximum weight for horizontal and vertical use: 100 kg. Braking mechanism and energy absorption integrated in the casing. External energy absorber for horizontal use.
Automatic return fall arrest with cable. Steel cable diam. 4,8 mm. Quasi-indestructible, high-resistance polymer casing. Swivel on the upper and lower part of the device. Resistance: 12 kN. Rubber sleeve for the protection of cable manipulation. Connectors: 1 18 mm screw locking opening steel carabiner and 1 double action closing and automatic locking steel carabiner with fall indicator swivel, 20 mm opening.
STRONG POINTS
Maximum weight for horizontal and vertical use: 100 kg. Braking mechanism and energy absorption integrated in the casing. External energy absorber for horizontal use.
Strengths
Equipped with 2 swivels and fall-indicator
Technical specifications
Attributes
| Type | automatic |
|---|---|
| Length | 7 m |
Show UNSPSC/ECL@SS
£ 249.79 excl. VAT
/ Each
£ 299.75 incl. VAT
- Usually arrives within 14 working days
