3M DBI-SALA NANO-LOK PERSONAL LIFELINE SINGLE LEG WEB 1.8M 3101461
3M™ DBI-SALA® Nano-Lok™ self-retracting retractor, single lanyard, webbing, 3101461, 1.8 m
See technical informationSee documentsReferences
3M:3101461
Rubix:395A4774
Manufacturer :7100230474
EAN:00648250179017

Documents
Product details : 3M DBI-SALA NANO-LOK PERSONAL LIFELINE SINGLE LEG WEB 1.8M 3101461
The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is a compact, lightweight fall protection solution designed to provide maximum safety when working at height. Its ergonomic design offers excellent freedom of movement, while the advanced braking system helps minimise fall arrest distances for enhanced worker protection.
Features:
Designed for use as a replacement lanyard, the 3M™ DBI-SALA® Nano-Lok™ combines a compact design with outstanding durability. Its advanced braking mechanism limits the fall arrest distance to as little as 1.2 metres, providing effective protection even when working at low heights. The rugged thermoplastic nylon housing offers excellent impact resistance, while the Dyneema® polyester lifeline reduces the risk of snagging during movement. A compact external energy absorber is durable and easy to inspect, helping simplify routine safety checks. In addition, the swivel connector helps minimise twisting of the lifeline during use.
Specifications:
• Product type: single-leg webbing self-retracting lifeline (SRL).
• Housing material: thermoplastic nylon.
• Lifeline material: Dyneema® polyester webbing.
• Connectors: aluminium and zinc-plated steel.
• Carabiners: zinc-plated steel.
• Lifeline length: 2 m.
• Weight: 1.42 kg.
• Maximum user capacity: 140 kg.
• Minimum breaking strength: >15 kN.
• Operating temperature: -40°C to +60°C.
Standards:
The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is CE certified and complies with the requirements of EN 360:2002 for retractable type fall arresters. It provides a minimum breaking strength of 15 kN, meeting stringent requirements for personal fall protection equipment.
Features:
Designed for use as a replacement lanyard, the 3M™ DBI-SALA® Nano-Lok™ combines a compact design with outstanding durability. Its advanced braking mechanism limits the fall arrest distance to as little as 1.2 metres, providing effective protection even when working at low heights. The rugged thermoplastic nylon housing offers excellent impact resistance, while the Dyneema® polyester lifeline reduces the risk of snagging during movement. A compact external energy absorber is durable and easy to inspect, helping simplify routine safety checks. In addition, the swivel connector helps minimise twisting of the lifeline during use.
Specifications:
• Product type: single-leg webbing self-retracting lifeline (SRL).
• Housing material: thermoplastic nylon.
• Lifeline material: Dyneema® polyester webbing.
• Connectors: aluminium and zinc-plated steel.
• Carabiners: zinc-plated steel.
• Lifeline length: 2 m.
• Weight: 1.42 kg.
• Maximum user capacity: 140 kg.
• Minimum breaking strength: >15 kN.
• Operating temperature: -40°C to +60°C.
Standards:
The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is CE certified and complies with the requirements of EN 360:2002 for retractable type fall arresters. It provides a minimum breaking strength of 15 kN, meeting stringent requirements for personal fall protection equipment.
Strengths
• Advanced braking system limits fall arrest distance to approximately 1.2 metres.
• Retractable lifeline reduces snagging hazards during movement.
• Compact, lightweight design for improved wearer comfort.
• Durable, externally mounted energy absorber for easy inspection.
• Swivel connector helps minimise lifeline twisting.
• Designed for a maximum user weight of 140 kg.
• Robust construction for demanding industrial environments.
• Retractable lifeline reduces snagging hazards during movement.
• Compact, lightweight design for improved wearer comfort.
• Durable, externally mounted energy absorber for easy inspection.
• Swivel connector helps minimise lifeline twisting.
• Designed for a maximum user weight of 140 kg.
• Robust construction for demanding industrial environments.
Applications
The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is suitable for fall protection in a wide range of industries, including:
• Construction.
• General industrial maintenance.
• Oil and gas.
• Utilities.
• Transportation.
• Any work at height requiring a compact self-retracting fall arrest system.
• Construction.
• General industrial maintenance.
• Oil and gas.
• Utilities.
• Transportation.
• Any work at height requiring a compact self-retracting fall arrest system.
Technical specifications
Attributes
| Type | carabiner hook |
|---|---|
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 156.98 excl. VAT
/ Each
£ 188.38 incl. VAT
- Delivery usually within ( 16 ) days