GISS 854290 FALL ARRESTER ON POLYAMIDE TWISTED ROPE+E ABSORBER 20M


Sliding fall arrest on stranded rope

References
giss:854290
rubix:216A6493
ean:3660338101021
Fall Arrester on polyamide twisted rope with energy absorber 20M
brand logo
Technical specifications
Typesliding
Rewinderno
See all Specifications

Product details : GISS 854290 FALL ARRESTER ON POLYAMIDE TWISTED ROPE+E ABSORBER 20M


Sliding fall arrest on stranded rope with energy absorber .
Material: Steel .
Resistance: 15 kN .
Supplied with an energy absorber and a connector with screw locking for fastening element. Opening/closing simple and double automatic locking. .
Works on 14mm-16mm diam rope. .
Supplied with a rope of 10 or 20 meters in length. Tether of stranded polyamide rope, diam 14-16 mm. Thimble buckles for better resistance to abrasion. Protected splices under transparent sheath. .
Wear-indicating coloured wires for visually indicating the state of wear of the tether. .
Supplied in a Hessian bag Standard: EN353-2: 2002

Strengths

Provided with a poka-yoke system preventing from installing the slide the wrong way round on the belay support. Provided with a manual sliding locking system for working on an inclined plane.

Technical specifications


Attributes
Typesliding
Rewinderno
Length20 m
Show UNSPSC/ECL@SS
£ 174.78 excl. VAT
/ Each
£ 209.74 incl. VAT
  • In stock: Next day delivery