• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Tubes and pipes
  6. Hose reel
  7. REDASHE SS STEEL SP REWIND 30MX25MM ID 170BAR HOSE REEL AIR/FG WATER

REDASHE SS STEEL SP REWIND 30MX25MM ID 170BAR HOSE REEL AIR/FG WATER

Rewind

See technical information

References

Redashe:CRHA-1330SS
Rubix:2575299
brand logo
brand logo

Product details : REDASHE SS STEEL SP REWIND 30MX25MM ID 170BAR HOSE REEL AIR/FG WATER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,264.19 excl. VAT
/ Each
£ 1,517.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC TBR-3 TUBE REELCEJN 199112138 HOSE REEL, MEDIUM (9,5X13,5/14M HI-VIS) R 3/8IN GREENREDASHE PCSTEEL MANREW 30MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESELDRAPER EXPERT 15050 RETRACTABLE AIR HOSE REEL 15M 3/8 HOSEMECALINE RETRACTABLE HOSE REEL 15MTR LENGTH 8 X 12MM X G1/4IN 880596REDASHE PCSTEEL MANREW 40MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESELREDASHE SS STEEL SP REWIND 20MX19MM ID 102BAR HOSE REEL AIR/FG WATERREDASHE SS MANUAL REWIND ID 47BAR HOSE REEL AIR/FG WATER 30MX25MMMECALINE RETRACTABLE HOSE REEL 12MTR LEN 8 X 12MM ISO 6510 B 853515REDASHE RA300SM RA300RA SPRING REWIND AIR HOSE REEL 10M X 10MM 10 BARREDASHE POWDERC STEEL SPREWIND 30MX12.5MM ID 20BAR HOSE REEL AIR/WATERMECALINE RETRACTABLE HOSE REEL 15MTR LENGTH 8X12MM X ISO6510B 880597DRAPER 15048 RETRACTABLE AIR HOSE REEL 10MFIRECHIEF 102-1076 REELMAX 25MM FIXED MANUAL HOSE REEL C/W HOSE N&F'SCEJN 199112028 8X12MM 10MTR RC 1/4IN HI-VIZ
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap