References
SMC:TBR-3
Rubix:114A4518
Manufacturer :TBR-3
EAN:3618036143782

Documents
Product details : SMC TBR-3 TUBE REEL
Tube Reel.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Size: 3 (For Ø10mm Tube Size)
Strengths
Allows easy refilling and replacing tubes
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 10 mm |
| Material | pp (polypropylene), abs |
| Weight | 1.656 kg |
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
- Delivery usually within ( 4 ) days