REDASHE SS STEEL SP REWIND 20MX19MM ID 102BAR HOSE REEL AIR/FG WATER

Spring Rewind Reel

See technical informationSee documents

References

Redashe:CRHA1920SS
Rubix:2575300
brand logo

Technical specifications

Documents

Product details : REDASHE SS STEEL SP REWIND 20MX19MM ID 102BAR HOSE REEL AIR/FG WATER


Stainless steel, high capacity spring rewind hose reels. Constructed in heavy gauge 304 grade stainless steel, offering strength performance and reliability, along with a professional and modern look. They are ideally suited to wash down, in food processing, marine & offshore applications.

Strengths

•304 grade stainless steel construction
Rolled and ribbed side discs for strength and rigidity
Large four-way roller guide to reduce hose wear
Swept riser assembly for easy hose installation
Fitted with viton seals as standard
Latching of hose at any length
Swivels have a twin 'O’ ring design for extended trouble free service
Externally mounted, fully lubricated spring canister
Externally mounted swivel assembly for easy maintenance
2-year manufacturers warranty
Supplied as bare reel, hose available at extra cost

Applications

Food processing;Marine;Offshore

Technical specifications


Attributes
Length20 m
Material304 stainless steel
Connecting diameter (inch)3/4 ''
Weight30 kg
£ 1,473.07 excl. VAT
/ Each
£ 1,767.68 incl. VAT
  • Usually arrives within 14 working days