Transmission Chain Connecting Link
Chain | Simplex |
---|---|
Chain pitch | 15.875 mm |
Chain | Simplex |
---|---|
Chain pitch | 15.875 mm |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.73 mm |
Pin length | 18.8 mm |
Material | Steel |
Type | Simplex Transmission Chain Connecting Link |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery