TSUBAKI 0232162004 RS16B-NP-2 BS ONE PITCH OFFSET LINK
RS16B-NP-2 Tsubaki BS one pitch offset link
See technical informationSee documentsReferences
Tsubaki:RS16B NP 2 OL RP
Rubix:267A0182
Manufacturer :0232162004
EAN:8718472018912

Technical specifications
| Chain | bs np chain |
|---|---|
| Chain pitch | 25.4 mm |
| Material | nickel-plated |
Documents
Product details : TSUBAKI 0232162004 RS16B-NP-2 BS ONE PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 25.4 mm |
| Material | nickel-plated |
| Weight | 146 g |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ Each
£ 37.44 incl. VAT
- Usually arrives within 14 working days