Rhombus Flanged Unit
Inner diameter | 20 mm |
---|---|
Width | 16 mm |
Fixation centre-to-centre distance | 71.5 mm |
Inner diameter | 20 mm |
---|---|
Width | 16 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | pressed steel |
Height | 90 mm |
Length | 67 mm |
Series | aspfl2 |
Total bearing width | 16 mm |
Diameter of fixation holes | 9 mm |
Number of holes | 2 |
Outer diameter | 90 mm |
Usually arrives within 14 working days