Deep groove ball bearing Timken 61904-ZZ, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61904-ZZ
Rubix:106A0053
Manufacturer :100314608
EAN:0053893772066





Product details : TIMKEN 61904-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 37,2 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ 5 pieces
£ 81.36 incl. VAT
- Delivery usually within ( 7 ) days
