Deep groove ball bearing SKF RMS 10, Outer diameter: 79.375 mm | Width: 22.225 mm | Inner diameter: 31.75 mm
Rigid ball bearings
See technical informationReferences
SKF:RMS 10
Rubix:1275519
Manufacturer :21125
EAN:7316577017956


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 22.225 mm |
Product details : SKF DEEP GROOVE BALL BEARING RMS10
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep-groove ball bearing is designed to withstand radial and axial loads in both directions, while offering easy installation. Its open design allows for direct access for maintenance, making it particularly suitable for controlled environments where cleanliness is paramount.
Features:
This single-row deep groove ball bearing features standard internal radial clearance (CN), which promotes low friction and high-speed rotation. Thanks to its open construction, this bearing facilitates regular maintenance, ensuring optimal performance. It excels in applications with clean operating conditions, offering resistance to heavy radial loads while tolerating moderate axial loads. Its design allows for increased energy efficiency and reduced friction losses. It features a sheet steel cage that ensures strength and durability.
Maintenance:
Maintenance of this deep groove ball bearing is crucial to ensure its longevity and optimal performance. It requires regular lubrication to prevent premature wear. Depending on operating conditions, appropriate greasing or oiling is necessary. Regular checks for noise and temperature are essential to identify signs of wear.
Sealing:
This single-row rigid bearing has no seal against external contaminants, leaving it completely exposed to the environment. Although this open design facilitates access for maintenance and lubrication, it poses a risk of contamination from dirt, dust, or liquids. The lack of protection against moisture can lead to corrosion, especially in humid environments. It is therefore imperative to use this bearing in controlled environments to ensure its performance.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With over 100 years of innovation, the company offers high-performance solutions across various industries, ranging from automotive to food processing. SKF is recognized for its constant pursuit of excellence and its commitment to sustainability. Today, the brand operates in more than 40 countries, offering quality products and services.
Key Features:
• Optimal performance: reduces friction, ensuring smooth rotation and energy efficiency.
• Easy maintenance: open design allows direct access for simplified inspections and lubrication.
• High load capacity: withstands heavy radial loads while handling moderate axial loads.
• Durability: designed for industrial applications, with a robust sheet steel construction.
Applications:
This deep-groove ball bearing is ideal for a variety of industrial applications. It is particularly well-suited for conveyor systems, transmission mechanisms, and material handling equipment. Its design makes it perfect for pulley systems, guide rollers, and textile processing machinery. It performs optimally in low-contamination environments, where it can fully demonstrate its ability to handle loads while maintaining high levels of performance.
Features:
This single-row deep groove ball bearing features standard internal radial clearance (CN), which promotes low friction and high-speed rotation. Thanks to its open construction, this bearing facilitates regular maintenance, ensuring optimal performance. It excels in applications with clean operating conditions, offering resistance to heavy radial loads while tolerating moderate axial loads. Its design allows for increased energy efficiency and reduced friction losses. It features a sheet steel cage that ensures strength and durability.
Maintenance:
Maintenance of this deep groove ball bearing is crucial to ensure its longevity and optimal performance. It requires regular lubrication to prevent premature wear. Depending on operating conditions, appropriate greasing or oiling is necessary. Regular checks for noise and temperature are essential to identify signs of wear.
Sealing:
This single-row rigid bearing has no seal against external contaminants, leaving it completely exposed to the environment. Although this open design facilitates access for maintenance and lubrication, it poses a risk of contamination from dirt, dust, or liquids. The lack of protection against moisture can lead to corrosion, especially in humid environments. It is therefore imperative to use this bearing in controlled environments to ensure its performance.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With over 100 years of innovation, the company offers high-performance solutions across various industries, ranging from automotive to food processing. SKF is recognized for its constant pursuit of excellence and its commitment to sustainability. Today, the brand operates in more than 40 countries, offering quality products and services.
Key Features:
• Optimal performance: reduces friction, ensuring smooth rotation and energy efficiency.
• Easy maintenance: open design allows direct access for simplified inspections and lubrication.
• High load capacity: withstands heavy radial loads while handling moderate axial loads.
• Durability: designed for industrial applications, with a robust sheet steel construction.
Applications:
This deep-groove ball bearing is ideal for a variety of industrial applications. It is particularly well-suited for conveyor systems, transmission mechanisms, and material handling equipment. Its design makes it perfect for pulley systems, guide rollers, and textile processing machinery. It performs optimally in low-contamination environments, where it can fully demonstrate its ability to handle loads while maintaining high levels of performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,22x79,38x79,38 mm |
|---|---|
| Logistic Weight | 494 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 79.375 mm |
| Width | 22.225 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rms |
| Material | bearing steel (bearing) |
| Cage | steel |
| Reference speed | 19000 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 72.25 excl. VAT
/ Each
£ 86.70 incl. VAT
- Usually arrives within 14 working days