Deep groove ball bearing SKF 6209-2RS1K/C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6209-2RS1K/C3
Rubix:420A2589
Manufacturer :193914
EAN:7316572159675

Product details : SKF 6209-2RS1K/C3 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to handle radial and axial loads in both directions, offering a versatile and reliable solution for many industrial applications. Its sealed design and tapered bore facilitate installation, while the increased clearance (C3) enables high rotational performance. This product is ideal for users seeking a long service life and low maintenance.
Features:
This single-row ball bearing features a sheet steel cage and rubber lip seals on both sides. The nitrile-butadiene rubber (NBR) used in the seals is resistant to oils and greases. Thanks to an internal clearance of C3, this bearing achieves high speeds with moderate load capacity, and internal friction remains low for better heat dissipation. Its ability to handle heavy radial loads and moderate axial loads makes it a robust choice for a variety of industrial applications.
Maintenance:
This rigid bearing requires little maintenance thanks to its rubber seals, which effectively retain lubricant and protect against contaminants. To optimize its service life, it is recommended to regularly monitor operating conditions, such as temperature and vibration, to quickly detect any abnormalities. Periodic temperature and noise inspections can extend its service life by ensuring early detection of malfunctions.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing an effective barrier against dust, water, and oils. This sealing prevents contaminants from entering and keeps the lubricant inside, which improves the product’s performance and durability, even in corrosive or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in bearings and engineering solutions. Active in more than 40 industrial sectors, SKF offers products and services to improve the performance of rotating equipment. Its innovations, reliability, and commitment to sustainability make it a partner of choice for industries worldwide.
Key Features:
• Increased resistance to radial loads and moderate axial loads, ideal for heavy-duty industrial applications.
• Sealed design with NBR seals, protecting against contaminants and retaining lubricant.
• C3 clearance reduces internal friction for high speeds and improved heat dissipation.
• Sheet steel cage ensures robustness against impacts and temporary loads.
• Quiet operation with low vibration levels.
Applications:
This single-row bearing is suitable for electric motors, pumps, fans, and machine tools that require high speeds and efficient heat dissipation. Designed to withstand thermal expansion and heavy loads, it integrates seamlessly into demanding environments, such as industrial facilities or high-precision production systems.
Features:
This single-row ball bearing features a sheet steel cage and rubber lip seals on both sides. The nitrile-butadiene rubber (NBR) used in the seals is resistant to oils and greases. Thanks to an internal clearance of C3, this bearing achieves high speeds with moderate load capacity, and internal friction remains low for better heat dissipation. Its ability to handle heavy radial loads and moderate axial loads makes it a robust choice for a variety of industrial applications.
Maintenance:
This rigid bearing requires little maintenance thanks to its rubber seals, which effectively retain lubricant and protect against contaminants. To optimize its service life, it is recommended to regularly monitor operating conditions, such as temperature and vibration, to quickly detect any abnormalities. Periodic temperature and noise inspections can extend its service life by ensuring early detection of malfunctions.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing an effective barrier against dust, water, and oils. This sealing prevents contaminants from entering and keeps the lubricant inside, which improves the product’s performance and durability, even in corrosive or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in bearings and engineering solutions. Active in more than 40 industrial sectors, SKF offers products and services to improve the performance of rotating equipment. Its innovations, reliability, and commitment to sustainability make it a partner of choice for industries worldwide.
Key Features:
• Increased resistance to radial loads and moderate axial loads, ideal for heavy-duty industrial applications.
• Sealed design with NBR seals, protecting against contaminants and retaining lubricant.
• C3 clearance reduces internal friction for high speeds and improved heat dissipation.
• Sheet steel cage ensures robustness against impacts and temporary loads.
• Quiet operation with low vibration levels.
Applications:
This single-row bearing is suitable for electric motors, pumps, fans, and machine tools that require high speeds and efficient heat dissipation. Designed to withstand thermal expansion and heavy loads, it integrates seamlessly into demanding environments, such as industrial facilities or high-precision production systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x85x85 mm |
|---|---|
| Logistic Weight | 407 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
- Usually arrives within 14 working days
