Deep groove ball bearing SKF 6005-2Z/LT, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6005-2Z/LT
Rubix:103A0947
Manufacturer :95249
EAN:7316570191271




Product details : SKF RADIAL BALL BEARING 6005-2Z/LT
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x47x47 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6005 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Usually arrives within 14 working days
