Deep groove ball bearing SKF 6208-2RS1TN9/C3VE167, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6208-2RS1TN9/C3VE167
Rubix:420A2540
Manufacturer :131491
EAN:7316571561394

Product details : SKF 6208-2RS1TN9/C3VE167 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row deep groove ball bearing is designed to withstand high radial loads as well as moderate axial loads in both directions. Its innovative design features a groove in the outer ring to accommodate a retaining ring for easy installation. Equipped with rubber seals on both sides, it offers excellent protection against contaminants and ensures a long service life.
Features:
Featuring a glass-fiber-reinforced polyamide cage, this single-row deep groove ball bearing ensures smooth and quiet operation, even at high speeds. The increased internal radial clearance (C3) reduces internal friction, thereby optimizing performance and minimizing rolling resistance during ring expansion. Nitrile-butadiene rubber (NBR) seals provide effective protection against contaminants such as dust and moisture, ensuring excellent sealing and extending the bearing’s service life. This bearing is ideally suited for industrial environments where durability and noise reduction are paramount. For added convenience, a groove is machined into the outer ring to accommodate a circlip (retaining ring).
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber contact seals. However, it is recommended to periodically monitor operating conditions—such as temperature, vibration, alignment, and the condition of the seals—to detect any potential issues early on. Regular cleaning of the outer surface helps prevent the buildup of contaminants that could reduce heat dissipation.
Sealing:
It is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals effectively retain the lubricant inside the bearing while preventing the intrusion of fine particles (dust, fumes, fibers, etc.) or liquids (water, diluted acids, cutting oil, etc.). This ensures long-lasting protection of the rolling elements even in humid or dusty environments. However, the presence of these seals introduces slight resistance that may limit the bearing’s maximum rotational speed and reduce overall efficiency.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion management solutions. Founded in 1907, the brand is recognized for its innovation and quality. SKF offers a wide range of products for various industrial applications, with the goal of improving equipment efficiency and durability. The brand operates in more than 130 countries with a strong commitment to sustainability. SKF is committed to the energy transition and aims to achieve carbon neutrality by 2030.
Key Features:
- Robust design capable of withstanding high radial loads.
- Excellent protection against contaminants thanks to rubber seals.
- Quiet operation with reduced vibration.
- C3 internal radial clearance for minimized internal friction and improved efficiency.
- Polyamide cage offering light weight and corrosion resistance.
- Machined groove in the outer ring for added convenience.
Applications:
This deep-groove ball bearing is ideal for numerous industrial applications. It is perfectly suited for electric motors, industrial fans, and pumps, offering quiet and durable operation. It is also suitable for conveyor systems, conveyor belts, and vibrating screens, where its robustness and light weight improve overall efficiency. Agricultural machinery, gearboxes, and robotic arms benefit from its precise performance and low noise level. Finally, this bearing is highly valued in household appliances such as washing machines, ensuring weight reduction and quiet operation.
Features:
Featuring a glass-fiber-reinforced polyamide cage, this single-row deep groove ball bearing ensures smooth and quiet operation, even at high speeds. The increased internal radial clearance (C3) reduces internal friction, thereby optimizing performance and minimizing rolling resistance during ring expansion. Nitrile-butadiene rubber (NBR) seals provide effective protection against contaminants such as dust and moisture, ensuring excellent sealing and extending the bearing’s service life. This bearing is ideally suited for industrial environments where durability and noise reduction are paramount. For added convenience, a groove is machined into the outer ring to accommodate a circlip (retaining ring).
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber contact seals. However, it is recommended to periodically monitor operating conditions—such as temperature, vibration, alignment, and the condition of the seals—to detect any potential issues early on. Regular cleaning of the outer surface helps prevent the buildup of contaminants that could reduce heat dissipation.
Sealing:
It is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals effectively retain the lubricant inside the bearing while preventing the intrusion of fine particles (dust, fumes, fibers, etc.) or liquids (water, diluted acids, cutting oil, etc.). This ensures long-lasting protection of the rolling elements even in humid or dusty environments. However, the presence of these seals introduces slight resistance that may limit the bearing’s maximum rotational speed and reduce overall efficiency.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion management solutions. Founded in 1907, the brand is recognized for its innovation and quality. SKF offers a wide range of products for various industrial applications, with the goal of improving equipment efficiency and durability. The brand operates in more than 130 countries with a strong commitment to sustainability. SKF is committed to the energy transition and aims to achieve carbon neutrality by 2030.
Key Features:
- Robust design capable of withstanding high radial loads.
- Excellent protection against contaminants thanks to rubber seals.
- Quiet operation with reduced vibration.
- C3 internal radial clearance for minimized internal friction and improved efficiency.
- Polyamide cage offering light weight and corrosion resistance.
- Machined groove in the outer ring for added convenience.
Applications:
This deep-groove ball bearing is ideal for numerous industrial applications. It is perfectly suited for electric motors, industrial fans, and pumps, offering quiet and durable operation. It is also suitable for conveyor systems, conveyor belts, and vibrating screens, where its robustness and light weight improve overall efficiency. Agricultural machinery, gearboxes, and robotic arms benefit from its precise performance and low noise level. Finally, this bearing is highly valued in household appliances such as washing machines, ensuring weight reduction and quiet operation.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
| Cage | polyamide |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 39.13 excl. VAT
/ Each
£ 46.96 incl. VAT
- Usually arrives within 14 working days
